Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products BHD Autoclavable Wrapper
SDP

Catalog No. 19990696
Change view
Click to view available options
Length (English):
1.5 in.
2 in.
3 in.
4 in.
6 in.
Width (English):
1.5 in.
2 in.
3 in.
4 in.
6 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-990-696 2 in. 2 in.
19-990-695 1.5 in. 1.5 in.
19-990-697 3 in. 3 in.
19-990-698 4 in. 4 in.
19-990-699 6 in. 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-990-696 Supplier Keystone Cleanroom Products Supplier No. BHDSHEET0202
Add to Cart
Add to Cart

When secured with autoclave tape or elasticized bands, these BHD Autoclavable Wrappers provide an adequate microbial barrier from external sources of contamination.

  • Designed for steam sterilization
  • Treated to impart water and alcohol repellency
  • Wet formed, lightweight non-woven fabric comprised of natural wood pulp and polyester fibers bonded with a resin binder
  • Sufficient microbial barrier
  • Resists tearing and punctures
  • Does not contain any natural latex rubber
  • Processed and packaged in ISO Certified Cleanrooms
  • Certificate of Conformance included with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance
Closure Type None
Color Blue
Disposable Single-use
For Use With (Application) Gamma, EtO, or Steam Sterilization
Material Cellulose
Sterility Non-sterile
Latex Free Yes
Length (English) 2 in.
Width (English) 2 in.
Product Type Sterilization Wrap (Heavy-duty)
Length (Metric) 5.1 cm
Width (Metric) 5.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.