Learn More
Keystone Cleanroom Products BHD Blue Autoclaveable Wrapper

Description
- Designed for steam sterilization
- Treated to impart water and alcohol repellency
- Wet formed, lightweight non-woven fabric comprised of natural wood pulp and polyester fibers bonded with a resin binder
- Sufficient microbial barrier
- Resists tearing and punctures
- Does not contain any natural latex rubber
- Processed and packaged in ISO Certified Cleanrooms
- Certificate of Conformance included with shipment
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | COC |
| Closure Type | None |
| Color | Blue |
| Disposable | Single-use |
| Material | Cellulose |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Dimensions (L x W) | 20 x 20 in. |
| Length (English) | 20 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.