Learn More
National Safety Apparel™ Bib Overall 9 oz. Khaki Indura Ultra Soft, Multi
Shop All National Public Seating Corporation Products

Description
- FR fabric will not melt, drip or ignite
- FR hook and loop fly closure
- FR hook and loop calf closure for easy boot entry
- Inherently flame resistant for FR Protection that will not wash off
- Absorbs moisture
- Quick disconnect and easy to adjust
- Shoulder straps for quick entry
Specifications
Specifications
| Closure Type | Buckle |
| Color | Khaki |
| Material | Cotton, Nylon |
| Seam Type | Stitched |
| Size | 4X-Large |
| Suspender | Adjustable |
| Ankle Style | Open |
| Arc Flash Rating | 25 cal/cm² |
| Waist Style | Standard |
| Resistance | Flame |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.