Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Bifocal Magnifier
SCI_ED

Catalog No. S24352 Shop All Eisco Products
Change view
Click to view available options
Magnification:
3x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S24352 3x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24352 Supplier Eisco™ Supplier No. PH0509
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Two magnifiers built into one compact handle

  • 3X and 5X magnifiers built into single handle
  • Made from acrylic

Specifications

Diameter (Metric) Lens 5 cm
Weight (Metric) 45.35 g
Weight (English) 0.1 lb.
Magnification 3x
Product Type Magnifying Glass
Diameter (Englis) Lens 2 in. (3X lens), 0.75 in. (5X lens)
Material Plastic
Length (English) 4.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.