Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Big Jake™ Premium A+ Side Leather Palm Work Gloves - Gauntlet Cuff

Catalog No. 19049033 Shop All MCR Safety Products
Change view
Click to view available options
Size:
Large
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-049033 Large
19-058770 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-049033 Supplier MCR Safety Supplier No. 1710L
Add to Cart
Add to Cart
This item is not returnable. View return policy

Dependable side-split cowhide leather palm gloves are sewn with aramid fiber for additional strength and cut resistance.

  • Sewn with super-strong, heat resistant aramid fiber thread
  • Split side cowhide leather construction
  • Jersey-lined palm
  • Cotton canvas back
  • Rubberized gauntlet cuff
  • Full feature gunn pattern

Specifications

Back Material Cotton Canvas
Cuff Material Rubberized
Color Natural, Gray
Grade Premium
Hand Specific
Material Side Split Cowhide Leather
Product Type General Purpose Gloves
Size Large
Style Gunn
Glove Cuff Color Natural
Glove Cuff Style Gauntlet
Hem Color White
Liner Material Jersey
Packaging Type Box
Series 1710
Thumb Style Wing
Length (English) 12.5 in.
Length (English) Cuff 4.5 in.
Length (Metric) 31.8 cm
Length (Metric) Cuff 11.4 cm
Weight 56.1 lb. (Case)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.