Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ BigClean™-Lysis Matrix Tube with 50 Stainless Steel Balls

Catalog No. 116941010 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
2 x 50 mL
10 x 50 mL
50 x 50 mL
100 x 50 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11-694-1010 10 x 50 mL
MP116941002 2 x 50 mL
MP116941050 50 x 50 mL
MP116941100 100 x 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-694-1010 Supplier MP Biomedicals™ Supplier No. 116941010
Add to Cart
Add to Cart

BigClean™-Lysis Matrix Tube with 50 Stainless Steel Balls use to break hard/brittle samples

  • Specialty applications include RNA extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing
  • Each impact-resistant 50 mL tube contains fifty (50) 1/4 in. (6.3 mm, 0.25 cal.) stainless-steel grinding balls

Certifications

DNase and RNase free

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Room temperature
Sample Type Animal Tissue, Bacteria (Gram +/-), Bone, Feces, Fixed Samples, Food, Fungi, Heart, Lung, Plants, Roots, Seeds, Skeletal Muscle, Sludge, Soil, Spores, Wastewater, Yeast
For Use With (Equipment) Adapter: BigPrep (2x50mL); CoolBigPrep (2x50mL); BigFlex (8x50mL); ConeFlex Legacy (allows all FP24 adapters on FP96); instrument: FastPrep-24; FastPrep-96
For Use With (Application) Nucleic acid Isolation and Purification
Matrix Stainless-steel
Product Type Lab Essentials
Quantity 10 x 50 mL
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.