Learn More
Treston™ Bin Rail
Description
- Bin rails move small parts off the work surface into bins within easy reach
- Bins sold separately
- Can be mounted straight or at an angle for easier viewing
- Max load 110 lbs
Specifications
Specifications
| Width (English) | 70.83 in. |
| Width (Metric) | 1800 mm |
| Quantity | 1 Ea. |
| Includes | Attachment hardware |
| Length (Metric) | 1800 mm |
| Length (English) | 70.83 in. |
| Height (English) | 3.94 in. |
| Description | M72 bin rail |
| Depth (Metric) | 20 mm |
| Height (Metric) | 100 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.