Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio-Serv™ Bio-Huts™ Enrichment Device for Mice, Certified
SDP

Catalog No. 14726536
Encompass
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Quantity:
400 Whole Huts
500 Whole Huts
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Quantity
14-726-536 Sterile 400 Whole Huts
14-726-501 Non-sterile 500 Whole Huts
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-726-536 Supplier Bio-Serv™ Supplier No. S3352400
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Two openings for increased visibility.

Two openings for increased visibility

  • Provides sheltering and nesting opportunities
  • Low profile fits into most shoebox cages
  • Economical and disposable
  • Separates easily to make two half huts
  • Made of nonrecycled, 100% virgin wood pulp
  • Contaminant screened
  • Acrylamide-free
  • L x W x H (whole huts): 5.25 x 3.25 x 2.5 in. (13.3 x 8.3 x 6.4cm)
  • L x W x H (half huts): 2.63 x 3.25 x 2.5 in. (6.7 x 8.3 x 6.4cm)

Specifications

Autoclavable Autoclavable
Product Type Bio Hut for Mice
Material Virgin Wood Pulp
Disposable Single-use
Quantity 400 Whole Huts
Sterility Sterile
Dimensions (L x W x H) 5.25 x 3.25 x 2.5 in. (13.3 x 8.25 x 6.35 cm)
Length (English) 5.25 in.
Length (Metric) 13.3 cm
Width (English) 3.25 in.
Width (Metric) 8.25 cm
Height (English) 2.5 in.
Height (Metric) 6.35 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.