Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio-Serv™ Bunny Blocks™ Animal Diet, Certified
SDP

Catalog No. 14726712
Encompass
Change view
Click to view available options
Flavor:
Orange
Sweet Apple
Very Berry
Packaging Quantity:
25/Box
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flavor Packaging Quantity
14-726-712 Orange 25/Box
14-726-714 Sweet Apple 25/Box
14-726-715 Very Berry 25/Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-726-712 Supplier Bio-Serv™ Supplier No. F0578125
Add to Cart
Add to Cart

A sweet treat with a hard texture to promote good dental health

  • Help satisfy chewing instinct while decreasing boredom
  • 50gm fruit flavored, extra hard gnawing
  • Hard texture promotes good dental health
  • Certified (Contaminant Screened)

Certifications

Contaminant Screened

Specifications

Product Type Animal Treats
Calories 191.5
Components Sucrose, Dextrose, Natural and Artificial Flavors, Hydrogenated Vegetable Oil, Magnesium Stearate, Food Dye
Flavor Orange
Format Pellet
Packaging Quantity 25/Box
Particle Shape Block
Quantity 50 g
Species Rabbit
Storage Requirements Cool dry place
Diameter (English) 1.75 in.
Diameter (Metric) 0.445 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.