Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio-Serv™ Fat Rat Hut™ Enrichment Device, Certified
SDP

Catalog No. 14726543
Encompass
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-726-543 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-726-543 Supplier Bio-Serv™ Supplier No. K3365
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Large design allows oversize rats an opportunity for shelter

  • Made of high temperature polycarbonate
  • Low-profile design fits into most standard shoebox rat cages
  • Transparent material provides ease of visibility
  • Red tint blocks visible light, giving rats a sense of security
  • Stacks easily for storage
  • Autoclavable
  • Cagewasher safe

Specifications

Autoclavable Autoclavable
Product Type Fat Rat Hut
Color Red
Material Polycarbonate
Dimensions (L x W x H) 6 x 6.25 x 3.38 in. (15.2 x 15.8 x 8.58 cm)
Length (English) 6 in.
Length (Metric) 15.2 cm
Width (English) 6.25 in.
Width (Metric) 15.8 cm
Height (English) 3.38 in.
Height (Metric) 8.58 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.