Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio-Serv™ Mouse Tunnels™ Rodent Enrichment Device, Certified
SDP

Catalog No. 14726554
Encompass
Change view
Click to view available options
Color:
Amber
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-726-554 Amber
14-726-555 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-726-554 Supplier Bio-Serv™ Supplier No. K3323
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Helps reduce boredom and aggressive behaivor

  • Offers rodents shelter and security
  • Transparency makes routine cage checks easy and fast
  • When suspended with the optional stainless steel hanger (Mfr. No. K3324-WT), increases physical activity and usable floor space
  • Made of high temperature polycarbonate
  • Autoclavable
  • Cagewasher safe
  • Certified (Contaminant screened)

Specifications

Autoclavable Autoclavable
Product Type Mouse Tunnel
Color Amber
Material Polycarbonate
For Use With (Application) Helps to reduce boredom and aggressive behavior
Thickness (English) Wall 0.13 in.
Thickness (Metric) Wall 0.33 cm
Length (English) 3.8 in.
Length (Metric) 9.65 cm
Diameter (English) Inside 2 in.
Diameter (Metric) Inside 5.08 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.