Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio-Serv™ Pup Tents™ Rodent Enrichment Device, Certified
SDP

Catalog No. 14726560
Encompass
Change view
Click to view available options
Color:
Amber
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-726-560 Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-726-560 Supplier Bio-Serv™ Supplier No. K3390
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Shelter for pups and weanlings

  • Small, low-profile design fits in all mouse caging
  • Deflects air flow to prevent thermal stress
  • Made of high temperature polycarbonate
  • Autoclavable
  • Cagewasher safe
  • Certified (Contaminant screened)

Specifications

Autoclavable Autoclavable
Product Type Pup Tent
Color Amber
Material Polycarbonate
For Use With (Application) Shelter for pup and weanlings and deflects air flow to prevent thermal stress
Width (English) 2.5 in.
Width (Metric) 6.3 cm
Height (English) 1.25 in.
Height (Metric) 3.17 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.