Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio-Serv™ Rat Tunnels™ Enrichment Device, Certified
SDP

Catalog No. 14726566
Encompass
Change view
Click to view available options
Color:
Amber
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-726-566 Red
14-726-565 Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-726-566 Supplier Bio-Serv™ Supplier No. K3325
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Offers rodents shelter and security

  • Helps reduce boredom and aggressive behaivor
  • When used with optional wire hanger (Mfr. No. K3339), increases physical activity and usable floor space
  • Transparency makes routine cage checks easy and fast
  • Made of high temperature polycarbonate
  • Autoclavable
  • Cagewasher safe
  • Certified (Contaminant screened)

Specifications

Autoclavable Autoclavable
Product Type Rat Tunnel
Color Red
Material Polycarbonate
For Use With (Application) Helps to reduce boredom and aggressive behavior
Thickness (English) Wall 0.13 in.
Thickness (Metric) Wall 0.33 cm
Length (English) 6 in.
Length (Metric) 15.24 cm
Diameter (English) Inside 3 in.
Diameter (Metric) Inside 7.62 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.