Learn More
Thermo Scientific™ BioBasic™ 18 Drop-in Guard Cartridges
Description
Thermo Scientific™ BioBasic 18 Drop-in Guard Cartridges offer convenience, economy and effective protection for extending column lifetime.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD direct connection and stand alone holders
- Available in packs of 4
Features of BioBasic18 Solid Phase
- 300Å pore size for maximum performance with biomolecules
- High peak capacity stationary phase
- Outstanding reproducibility, efficiency and column lifetime
- Excellent for LC/MS separations
Requires:
Thermo Scientific Uniguard™ direct connection or stand-alone holder
Specifications
Specifications
| Carbon Load | 9% |
| Quantity | 1 |
| pH | 2 to 10 |
| Particle Size | 5 μm |
| Length (Metric) | 10 mm |
| Pore Size | 300Å |
| Diameter (Metric) | 4.6 mm |
| Description | 72105-014003 |
| For Use With (Equipment) | Uniguard Direct-connection and Stand Alone Holder |
| Endcapped | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.