Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific Bioblock™ Deep Well Plates with Strips

Catalog No. 01670682 Shop All Simport Scientific Products
Change view
Click to view available options
Includes:
Well Plate with Fixed Tube Strips
Well Plate with Removable Tube Strips
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
01-670-682 Well Plate with Fixed Tube Strips
01-670-681 Well Plate with Removable Tube Strips
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 01-670-682 Supplier Simport™ Scientific Supplier No. T1103
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

All BioBlock™ Deep Well Plates are ideal for high volume, high throughput applications. These high-performance plates are chemical-resistant and are designed for automated robotic handling.

  • Footprint conforms to SBS/ANSI standards
  • High chemical stability
  • Free of RNase, DNase, pyrogens, and DNA
  • Maximum sustainable centrifuge force up to 4000 g
  • Height difference from center to angle is less than 0.4 mm
  • Available with removable or fixed tube strips

Specifications

Barcode No Barcode
Lid Without Lid
Array 8 x 12
Autoclavable Autoclavable
Binding Type Regular
Product Line Microtiter
Color Clear
Disposable Single-use
Product Type Deep-well Plate
For Use With (Equipment) Robotics
Material Polypropylene
Volume (Metric) Well 600 μL
No. of Wells 96
Sterility Non-sterile
Well Shape Conical Bottom (V-well)
Dnase Free Yes
Includes Well Plate with Fixed Tube Strips
No. per Case 24 Cs.
No. per Pack 4 Pk.
RNase Free Yes
Dimensions (L x W x H) 127.8 x 85.5 x 41.6 mm
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.