Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific Bioblock™ Polypropylene Deep Well Plates, U-bottom

Catalog No. 01670686 Shop All Simport Scientific Products
Change view
Click to view available options
Color:
Clear
Clear, Blue
Clear, Green
Clear, Red
Clear, Yellow
Dimensions (L x W x H):
127 x 85 x 42.5 mm
127.5 x 85.4 x 24.4 mm
127.5 x 85.4 x 31.6 mm
127.5 x 85.4 x 41.6 mm
127.5 x 85.4 x 44.3 mm
127.8 x 85.5 x 14.8 mm
127.8 x 85.5 x 33 mm
127.8 x 85.5 x 41.6 mm
127.8 x 85.5 x 43.6 mm
127.8 x 85.5 x 44.2 mm
No. of Wells:
48
96
Volume (Metric) Well:
400 μL
1 mL
1.2 mL
1.6 mL
2 mL
2.1 mL
2.2 mL
3.5 mL
4.6 mL
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H) No. of Wells Volume (Metric) Well
01-670-686 Clear, Blue 127.8 x 85.5 x 41.6 mm 96 1.2 mL
01-670-692 Clear 127.8 x 85.5 x 43.6 mm 48 3.5 mL
01-670-680 Clear 127.8 x 85.5 x 14.8 mm 96 400 μL
01-670-703 Clear 127.5 x 85.4 x 24.4 mm 96 1 mL
01-670-683 Clear 127.8 x 85.5 x 33 mm 96 1 mL
36-104-5528 Clear 127.8 x 85.5 x 41.6 mm 96 1.2 mL
01-670-688 Clear, Red 127.8 x 85.5 x 41.6 mm 96 1.2 mL
01-670-689 Clear, Yellow 127.8 x 85.5 x 41.6 mm 96 1.2 mL
01-670-691 Clear 127.5 x 85.4 x 44.3 mm 96 2 mL
FSSP9788780 Clear 127.8 x 85.5 x 41.6 mm 96 2.1 mL
01-670-695 Clear, Blue 127.8 x 85.5 x 41.6 mm 96 2.1 mL
01-670-696 Clear, Green 127.8 x 85.5 x 41.6 mm 96 2.1 mL
01-670-697 Clear, Red 127.8 x 85.5 x 41.6 mm 96 2.1 mL
01-670-698 Clear, Yellow 127.8 x 85.5 x 41.6 mm 96 2.1 mL
01-670-708 Clear 127.5 x 85.4 x 41.6 mm 96 2.2 mL
01-670-706 Clear 127 x 85 x 42.5 mm 96 2.2 mL
01-670-701 Clear 127.8 x 85.5 x 44.2 mm 48 4.6 mL
01-670-704 Clear 127.5 x 85.4 x 31.6 mm 96 1.6 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Catalog No. 01-670-686 Supplier Simport™ Scientific Supplier No. T1105B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

All BioBlock™ Deep Well Plates are ideal for high volume, high throughput applications. These high-performance plates are chemical-resistant and are designed for automated robotic handling.

  • Footprint conforms to SBS/ANSI standards
  • High chemical stability
  • Free of RNase, DNase, pyrogens, and DNA
  • Maximum sustainable centrifuge force up to 4000 g
  • Height difference from center to angle is less than 0.4 mm
  • Models are offered with 24, 48, 96, and 384 round or square-shaped wells
  • Clear wells are available with your choice of U-shaped or V-shaped bottoms
  • Available in a variety of working volumes; from 400 μL to 3.5 mL

Specifications

Lid Without Lid
Autoclavable Autoclavable
Binding Type Regular
Product Line Microtiter
Color Clear, Blue
Disposable Single-use
For Use With (Equipment) Robotics
Material Polypropylene
Volume (Metric) Well 1.2 mL
No. of Wells 96
Sterility Non-sterile
Well Shape Round Bottom (U-well)
Dnase Free Yes
No. per Case 24 Cs.
No. per Pack 4 Pk.
RNase Free Yes
Dimensions (L x W x H) 127.8 x 85.5 x 41.6 mm
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.