Learn More
Description
- Tested against permeation standard ASTM F739-12
- Tie tapes at rear
- Adjustable neck fastening
- Lightweight low-linting CleanTough material
- Silicone-free
- Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
- Conforms to Category 3 - Personal Protective Equipment Regulation (EU) 2016/425
- Tested against standard EN ISO 13034:2005 + A1:2009 protective clothing against liquid chemicals (Type PB [6])
- Tested against standard EN 14325 protective clothing against chemicals
- Tested against permeation standard ASTM F739-12
- Processed in an NEBB certified ISO Class 4 environment
- Tested against standards: EN 530, Abrasion resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength
- Sterilized in accordance with ISO 11137-1:2006
- Test: Abrasion Resistance - Result: 10 to 100 cycles - Performance class (EN 14325):1
- Test: Trapezoidal tear Resistance - Result: MD 50.6 N - Performance class (EN 14325):3
- Test: Trapezoidal tear Resistance - Result: CD 32.3 N - Performance class (EN14325):2
- Test: Puncture Resistance - Result:10 N - Performance class (EN14325):1
Specifications
Specifications
| Type | Chemotherapy Protective Apron |
| Size | Small |
| Color | Blue |
| Disposable | Single-use |
| Closure Type | Waist Ties |
| Sterility | Sterile |
| Latex Free | No |
| Neck Style | Adjustable |
| For Use With (Application) | Critical and Controlled Environments |
Three (3) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.