Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean™ BioClean-C Chemotherapy Sterile Protective Apron

Catalog No. 19668253 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-668-253 Large
19-668-251 Small
19-668-252 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-668-253 Supplier Ansell Supplier No. SBCDAL

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sterile aprons provide protection against a range of chemotherapy drugs.

  • Tested against permeation standard ASTM F739-12
  • Tie tapes at rear
  • Adjustable neck fastening
  • Lightweight low-linting CleanTough material
  • Silicone-free
  • Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
  • Conforms to Category 3 - Personal Protective Equipment Regulation (EU) 2016/425
  • Tested against standard EN ISO 13034:2005 + A1:2009 protective clothing against liquid chemicals (Type PB [6])
  • Tested against standard EN 14325 protective clothing against chemicals
  • Tested against permeation standard ASTM F739-12
  • Processed in an NEBB certified ISO Class 4 environment
  • Tested against standards: EN 530, Abrasion resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength
  • Sterilized in accordance with ISO 11137-1:2006
  • Test: Abrasion Resistance - Result: 10 to 100 cycles - Performance class (EN 14325):1
  • Test: Trapezoidal tear Resistance - Result: MD 50.6 N - Performance class (EN 14325):3
  • Test: Trapezoidal tear Resistance - Result: CD 32.3 N - Performance class (EN14325):2
  • Test: Puncture Resistance - Result:10 N - Performance class (EN14325):1
TRUSTED_SUSTAINABILITY

Specifications

Type Chemotherapy Protective Apron
Size Large
Color Blue
Disposable Single-use
Closure Type Waist Ties
Sterility Sterile
Latex Free No
Neck Style Adjustable
For Use With (Application) Critical and Controlled Environments

Three (3) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.