Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean™ Chem Prep Sterile Mat S-BCPM
BIOPHARMA

Catalog No. 19668276 Shop All Ansell Products
Change view
Click to view available options
Dimensions (L x W):
40 x 25 cm
56 x 40 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-668-276 40 x 25 cm
19-668-277G 56 x 40 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
N/A
Catalog No. 19-668-276 Supplier Ansell Supplier No. SBCPM4025B
Add to Cart
Add to Cart
This item is not returnable. View return policy
N/A

Sterile three-layered preparation mat features leak-proof properties and superb absorption.

  • Three-layered construction: For highly leak-proof absorbency
  • Gamma irradiation sterilization: Suitable for use in an ISO 5 cleanroom
  • Manufactured in an ISO 9001 facility: For product quality assurance
TRUSTED_SUSTAINABILITY

Specifications

Length (English) 16 in.
For Use With (Application) Controlled and Critical, Environments, Laboratory and Research, Production and Manufacturing
Length (Metric) 40 cm
Type Adhesive Floor Mat
Width (English) 9.8 in.
Width (Metric) 25 cm
Material Polyolefin
Disposable Single-use
Color Blue
Quantity One piece per sealed inner PE bag; one inner bag per second PE bag; 50 double bags per sealed outer PE bag; four outer bags per lined carton (200 pieces)
Dimensions (L x W) 40 x 25 cm
Certifications/Compliance Manufactured in a facility holding ISO 9001:2008 certifications; Processed in an NEBB certified ISO Class 5 environment
Absorbancy Highly absorbant
Show More Show Less

N/A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.