Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean-D™ Drop-Down Sterile Coverall with Hood S-BDSH
GREENER_CHOICE

Catalog No. 19500810 Shop All Ansell Products
Change view
Click to view available options
Size:
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
8X-Large
Large
Medium
Small
X-Large
X-Small
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-500-810 X-Small
19-668-310 Small
19-668-311 Medium
19-668-312 Large
19-668-313 X-Large
19-668-314 2X-Large
19-668-315 3X-Large
19-668-316 4X-Large
19-500-813 5X-Large
19-500-812 6X-Large
19-501-006 7X-Large
19-501-007 8X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
N/A
Catalog No. 19-500-810 Supplier Ansell Supplier No. SBDSHXS
Add to Cart
Add to Cart
This item is not returnable. View return policy
N/A

Sterile drop-down cleanroom coverall with hood features removable tabs for aseptic donning.

  • Drop-down design technology: Aseptic donning made easy
  • CleanTough™ fabric: For an antistatic, low-linting sterile garment
  • Quick-release press stud tabs: Aseptic donning further facilitated
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Coveralls
Size X-Small
Gender Unisex
Material Polypropylene
Color White
Disposable Single-use
Waist Style Standard
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Elastic
Closure Type Zipper
Seam Type Bound, Stitched
Sterility Sterile
Resistance Chemicals
Coating Uncoated
Collar Type Elastic Hooded
Back Style Elastic
Certifications/Compliance ISO 9001:2015, ASTM F739-12, ISO 11137-1:2006
Certifications/Compliance (Europe) (EU)2016/425, EN 1149-5:2008, EN 530, EN 7854, EN 6530, EN 13934-1, EN 9073-4, EN 863, EN 13935-2
Latex Free Yes
Model S-BDSH
No. of Pockets None
Sleeve Style Long sleeve with elasticated cuff
For Use With (Application) Laboratory, Cleanroom, Medical Device Manufacturing, Biotechnology, Pharmaceutical, Semiconductor
Width (English) Chest 30 to 33 in.
Height (English) 5 ft. 2 in. to 5 ft. 4 in.
Height (Metric) 158 to 164 cm
Packaging One piece aseptically folded per sealed inner PE bag; one inner bag per sealed outer PE bag; 20 outer bags per lined carton (20 pieces). Please note: sizes 3XL, 4XL, 5XL, 6XL, 7XL and 8XL are 15 coveralls per carton.
Cleanroom Class Class 10 (ISO 4)
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

N/A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.