Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean™ Sterile Dual Overshoes

Catalog No. 19500739 Shop All Ansell Products
Change view
Click to view available options
Closure Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color
19-500-739 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-500-739 Supplier Ansell Supplier No. SBDOS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Disposable overshoes are practical and durable, featuring a heavy-duty textured cast polyethylene slip-resistant sole for a secure footing.

  • Non-woven spunbonded polypropylene
  • Heavy duty slip-resistant sole
  • Latex-free elastic
  • Manufactured in a facility holding ISO 9001:2008 certification.
  • Processed in an NEBB certified ISO Class 4 environment
TRUSTED_SUSTAINABILITY

Specifications

Size Universal
Material Polypropylene
Latex Free Yes
Color White
Disposable Single-use
Sterility Sterile
Closure Type Elastic Ankle
Sole Type Anti-slip
Closure Color White
For Use With (Application) Life Sciences
Length (English) 16 in.
Length (Metric) 400 mm
Height (Metric) 152 mm
Resistance Liquid
Product Type Controlled Environments Shoe Covers
Cleanroom Class Class 10 (ISO 4)
Quantity 150 Pairs/Cs.
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.