Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean™ Legacy BLA2 Latex Cleanroom Gloves
BIOPHARMA

Catalog No. 19501011 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-501-011 Large
19-501-008 X-Small
19-501-009 Small
19-501-010 Medium
19-501-012 X-Large
19-501-013 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-501-011 Supplier Ansell Supplier No. BLA203L
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Non-sterile, latex gloves feature a textured surface for enhanced grip and a beaded cuff for strength and stability on the arm. Recommended for Class 10/ISO 4 critical environments.

  • Flexible
  • Comfortable
  • Easy double-donning
  • Non-sterile
  • Compatible with Class 10, ISO 4 environments
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III
Cleanroom Class Class 10 (ISO 4)
AQL 0.65
Color Natural
Exterior Finish Fully Textured
Finger Thickness (English) 7.8 mil
Finger Thickness (Metric) 0.20 mm
Latex Free No
Material Latex
Palm Thickness (English) 6.6 mil
Palm Thickness (Metric) 0.17 mm
Size Large
Sterility Non-sterile
Thickness (English) 7.8 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BLA203-L
Series BioClean™ Legacy BLA2
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.