Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean™ MEA Non-Sterile Looped Facemask

Non-sterile looped facemask is manufactured from cleanroom compatible materials to reduce contamination into the controlled environment.

$2458.27

Specifications

Product Type Cleanroom Face Mask
Color White
Sterility Non-sterile
Disposable Single-use
Filter Efficiency 0.3 μ 98.8% (PFE), 3.0 μ 97% (BFE)
View More Specs

Products 1
Catalog Number Mfr. No. Packaging Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Packaging Quantity Price Quantity & Availability  
17-100-411
View Documents
Ansell
MEA2100
100 pieces per sealed inner PE bag; one inner bag per sealed outer PE bag; 20 outer bags per lined carton (2000 pieces)
Case of 2000 for $2,458.27
Only null left
Add to Cart
 
Description

Description

  • High bacterial and particle efficiency filtration
  • Fully enclosed malleable nose-band
  • Ultrasonically sealed edges
  • Manufactured in a facility holding ISO 9001:2015
  • Processed in an NEBB certified ISO Class 4 cleanroom environment
  • Sampling and inspection in accordance with ISO 2859-3:1994
  • Tested against standard ASTM F2101 for Bacterial Filtration Efficiency (BFE)
  • Inner facing layer: Non-woven polypropylene/polyethylene (hygroscopic)
  • Filter layer: Meltblown polypropylene
  • Outer facing layer: Non-woven polypropylene/polyethylene (hydrophobic)
  • Fastenings: Non-latex polyurethane loops (MEA 210-2 supplied with blue plastic clip fastener)
  • Nose band: Plastic coated steel
Specifications

Specifications

Cleanroom Face Mask
Non-sterile
0.3 μ 98.8% (PFE), 3.0 μ 97% (BFE)
210 mm
White
Single-use
Yes
95 mm
Videos
SDS
Documents

Documents

Product Certifications

Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.