Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean™ Nitrile Cleanroom RABS/Isolator Gloves

Catalog No. 19010355 Shop All Ansell Products
Change view
Click to view available options
Port Size (English):
10 to 12 in.
12 to 14 in.
8 to 10 in.
Port Size (Metric):
20.3 to 25.4 cm
25.4 to 30.5 cm
30.5 to 35.6 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Port Size (English) Port Size (Metric)
19-010-355 8 to 10 in. 20.3 to 25.4 cm
19-010-356 10 to 12 in. 25.4 to 30.5 cm
19-010-357 12 to 14 in. 30.5 to 35.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-010-355 Supplier Ansell Supplier No. CGL20NIT59
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

BioClean™ Nitrile Clean RABS/Isolator Gloves are manufactured from nitrile with incredibly low levels of particles and excellent ESD properties. Designed for use in injectable manufacturing and pharmaceutical production areas, our CGL series of gloves are cleanroom processed and packed.

  • Tested against ASTM D6978-05 for handling chemo drugs.
  • 100% water leak tested.
  • Ultra-clean surface ensures product protection.
  • Specially designed to minimize hand fatigue.
  • Autoclave compatible.
  • ISO 4 Cleanroom laundered and packaged.
  • Resistant to VHP, IPA, and disinfectants.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 4
Color White
Laboratory/Cleanroom Use Cleanroom
Latex Free Yes
Material Nitrile
Size 9.75
Thickness (English) 24 mil
Thickness (Metric) 0.60 mm
Model BioClean™ Clean Nitrile RABS / Insulator Gloves CGL
Port Size (English) 8 to 10 in.
Port Size (Metric) 20.3 to 25.4 cm
Series BioClean™ Clean Nitrile RABS / Insulator Gloves CGL
Length (English) 33 in.
Length (Metric) 84 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.