Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean™ Nitrile Sterile RABS/Isolator Gloves

Catalog No. 19501198 Shop All Ansell Products
Change view
Click to view available options
Port Size (English):
10 in.
10 to 12 in.
12 in.
8 in.
Port Size (Metric):
20.3 cm
25.4 cm
25.4 to 30.5 cm
30.4 cm
Model:
GGL10NIT59
GGL20NIT59
GGL33NIT59
GGL36NIT59
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Port Size (English) Port Size (Metric) Model
19-501-198 10 in. 25.4 cm GGL10NIT59
19-500-916 8 in. 20.3 cm GGL20NIT59
19-500-802 12 in. 30.4 cm GGL36NIT59
19-500-803 10 to 12 in. 25.4 to 30.5 cm GGL33NIT59
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
N/A
Catalog No. 19-501-198 Supplier Ansell Supplier No. GGL10NIT59
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

N/A

Sterile RABS/isolator gloves are manufactured from nitrile with low levels of particles and excellent ESD properties. Designed for use in injectable manufacturing and pharmaceutical production areas.

  • ASTM D6978-05 compliance: Cytotoxic drug and chemical resistance
  • 100% water leak tested: Assured glove integrity
  • SAL (Sterility Assurance Level) of 10-6: Ultra-clean sterile hand protection
TRUSTED_SUSTAINABILITY

Specifications

ASTM F739 No
Certifications/Compliance ASTM D6978
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009; Category III, EN 421, EN ISO 374-5 VIRUS, EN ISO 374-1:2016 Type A, EN 388:4101X, EN 455
Chlorinated Yes
Cleanroom Class Class 10 (ISO 4)
Color White
Finger Thickness (English) 24 mil
Finger Thickness (Metric) 0.60 mm
Hand Ambidextrous
Laboratory/Cleanroom Use Laboratory
Latex Free Yes
Material Nitrile
Palm Thickness (English) 20 mil
Palm Thickness (Metric) 0.50 mm
Product Type Isolator Gloves
Size 9.75
Sterility Sterile
Temperature (English) Max. 14°F to 248°F
Temperature (Metric) Max -10°C to 120°C
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
For Use With (Application) Life Sciences, Healthcare, Electronics
Grip Design Smooth
Manufacturing/QMS Audit Standards ISO 11137-1
Model GGL10NIT59
Port Size (English) 10 in.
Port Size (Metric) 25.4 cm
Series BIOCLEAN™ GGL36NIT59
Temperature (English) Min 14°F
Temperature (Metric) Min. -10°C
Length (English) 33 in.
Length (Metric) 84 cm
Diameter (English) Cuff 5.1 in.
Diameter (Metric) Cuff 129 mm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

N/A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.