Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean™ Sterile Isolator Mitten

Catalog No. 19500920 Shop All Ansell Products
Change view
Click to view available options
Diameter (English) Cuff:
10 to 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Cuff
19-500-920 10 to 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-500-920 Supplier Ansell Supplier No. GGL30NITM9
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ansell BioClean™ Sterile Isolator Mitten are designed for use in product contact areas

  • Manufactured from nitrile with incredibly low levels of particles and excellent ESD properties
  • 100% air leak tested
  • Fully validated for sterility with an SAL (Sterility Assurance Level) of 10-6
  • Ultra-clean surface ensures product protection
  • Specially designed to minimize hand fatigue
  • Fits 10 to 12 in. / 254 to 304 mm Port
  • Certifications and Testing:
    • Manufactured in a facility holding ISO 9001:2015 and PPER 2016/425 Module D
    • Conforms to Category 3 - Complex Design Personal Protective Equipment PPE Regulation (EU)2016/425
    • Processed in an NEBB certified ISO Class 4 environment Complies with the requirements of Glove Standard
    • EN420:2003+A1:2009, EN374-1:2016, EN374-5:2016 and EN421:2010
    • Physical properties comply with European Medical Glove Standard EN455-2:2015
    • Tested against permeation standard ASTM D6978-05 for cytotoxic drugs
    • Suitable for contact with all foodstuffs. Regulation (EC)1935/2004 and (EC) 2023/2006
    • Sterilized in accordance with ISO 11137-1:2006
TRUSTED_SUSTAINABILITY

Specifications

Color White
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Size 9.75
Thickness (English) 21.7 mil
Thickness (Metric) 0.55 mm
Model GGL30NITM9
Port Size (English) 10 to 12 in.
Port Size (Metric) 25.4 to 30.5 cm
Length (English) 33 in.
Length (Metric) 84 cm
Diameter (English) Cuff 10 to 12 in.
Diameter (Metric) Cuff 25.4 to 30.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.