Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean™ Suprene BSNS Sterile Neoprene Cleanroom Gloves

Catalog No. 19668308 Shop All Ansell Products
Change view
Click to view available options
Size:
6.5
7
7.5
8
8.5
9
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-668-308 8.5
19-668-304 6.5
19-668-305 7
19-668-306 7.5
19-668-307 8
19-668-309 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-668-308 Supplier Ansell Supplier No. BSNS85
This item is not returnable. View return policy

Sterile neoprene cleanroom gloves are resistant to a range of chemicals, designed for double-donning, have antistatic properties and feature a hand-specific shape for a comfortable and ergonomic fit. Recommended for Class 10 / ISO 4 Cleanroom environments.

  • ISO Class 4 and EU GMP Grade A compatible
  • Double-donnable with better grip
  • Automatically shaped for wearer comfort
  • Sterilized by gamma irradiation
  • Latex-free
  • Beaded cuff
  • Overall length: 300 mm (12 in.)
  • ASTM D6978 05 Tested
  • Double donnable
Storage: Store in a dry, cool place (<40°C) away from direct sunlight and fluorescent light
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) ISO 9001:2015 and (EU)2016/425, EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006, ASTM D978-05
Cleanroom Class Class 10 (ISO 4)
Color Green
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 7.3 mil
Finger Thickness (Metric) 0.18 mm
Hand Specific
Latex Free Yes
Material Neoprene
Palm Thickness (English) 6.3 mil
Palm Thickness (Metric) 0.16 mm
Size 8.5
Sterility Sterile
Thickness (English) 7.3 mil
Thickness (Metric) 0.18 mm
EN 421 Yes
EN ISO 374-1 Type C
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Manufacturing/QMS Audit Standards ISO 9001:2008
Model BSNS-85
Series BioClean™ Suprene BSNS
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.