Learn More
Description
- Resistant to a range of chemicals
- Powder, sulphur and accelerator free
- Beaded cuff
- Easy double-donning
- Non-particulating EasyTear packaging
- Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
- Conforms to Category 3 - Complex Design Personal Protective Equipment PPE Regulation (EU)2016/425
- Processed in an NEBB certified ISO Class 4 environment
- Complies with the requirements of European Glove Standards EN420:2003 +A1:2009, EN374-1:2016, EN374-5:2016 and EN421:2010
- Physical properties comply with European Medical Glove Standard EN455-2:2015
- Suitable for contact with dry, alcoholic and acidic foodstuffs. Regulation (EC)1935/2004 and (EC) 2023/2006
Specifications
Specifications
| Cleanroom Class | Class 10 (ISO 4) |
| Accelerator Free | Yes |
| AQL | 1.5 |
| Color | Green |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 0.17 mil |
| Finger Thickness (Metric) | 0.17 mm |
| Hand | Ambidextrous |
| Latex Free | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.