Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean™ Synergy Non-Sterile Nitrile Gloves

Catalog No. 17610002 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-610-002 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Warning: No glove provides complete protection against all chemicals. Users must test the gloves against the particular chemicals and environment in which they will be used.
Catalog No. 17-610-002 Supplier Ansell Supplier No. BSANXL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Warning: No glove provides complete protection against all chemicals. Users must test the gloves against the particular chemicals and environment in which they will be used.

Non-Sterile nitrile gloves offer resistance to a range of chemicals, feature easy double-donning, and have low particle count.

  • Resistant to a range of chemicals
  • Powder, sulphur and accelerator free
  • Beaded cuff
  • Easy double-donning
  • Non-particulating EasyTear packaging
  • Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
  • Conforms to Category 3 - Complex Design Personal Protective Equipment PPE Regulation (EU)2016/425
  • Processed in an NEBB certified ISO Class 4 environment
  • Complies with the requirements of European Glove Standards EN420:2003 +A1:2009, EN374-1:2016, EN374-5:2016 and EN421:2010
  • Physical properties comply with European Medical Glove Standard EN455-2:2015
  • Suitable for contact with dry, alcoholic and acidic foodstuffs. Regulation (EC)1935/2004 and (EC) 2023/2006
TRUSTED_SUSTAINABILITY

Specifications

Cleanroom Class Class 10 (ISO 4)
Accelerator Free Yes
Color Green
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 0.17 mil
Finger Thickness (Metric) 0.17 mm
Hand Ambidextrous
Latex Free No
Material Nitrile
Palm Thickness (English) 0.12 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Large
Sterility Non-sterile
Quantity 100 pieces per sealed inner PE bag; one inner PE bag per sealed outer PE bag; 10 outer bags per lined carton (1000 pieces)
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less

Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.