Learn More
Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor

Description
Spin samples at 3,500rpm with the Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor.
Order BIOLiner Buckets (75-003-668, set of 4) and Thermo Scientific™ ClickSeal™ Biocontainment Lids (75-003-669, set of four) to complete assembly. Replacement O-rings for lids (75-003-688) and adapters are sold separately. Microplate carriers (50-036-70) and lids (75-003-689) are also available. Contact your sales representative for information.
Compatible with:
Thermo Scientific™ Sorvall™ ST40/40R, SL40/40R, Sorvall Legend™ XT/XTR, Megafuge™ 40, Multifuge™ X3/X3R, Megafuge 40/40R Centrifuge Series
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | ClickSeal Biocontainment Lids |
| Type | ClickSeal Biocontainment Lids |
| Capacity | 4 x 750 mL |
| Max. RCF | 2,739 x g |
| Max. Speed | 3,500 rpm |
| Radius (Metric) | 20 cm |
| Radius (Metric) Min. | 10.5 cm |
| K Factor | 13307 |
| Max. Tube Length | 124 mm |
| For Use With (Equipment) | Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.