Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific Biopsy Foam Pads

Catalog No. p-7112392 Shop All Simport Scientific Products
Change view
Click to view available options
Product Type:
Biopsy Pad - Histocette
Biopsy Pad - Large Capsule
Biopsy Pad - M509/M510
Biopsy Pad - Regular Cassette
Biopsy Pad - Small Capsule
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
22-045-038 Biopsy Pad - Regular Cassette
22-045-039 Biopsy Pad - Small Capsule
22-045-040 Biopsy Pad - Large Capsule
22-045-041 Biopsy Pad - M509/M510
22-045-042 Biopsy Pad - Histocette
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 22-045-038 Supplier Simport™ Scientific Supplier No. M4761
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Biopsy Foam Pads are used to hold biopsies in place and prevent them from being lost during processing.

  • Made of polyester urethane specially formulated foam for throughout consistency to achieve optimum solvent flow
  • Biopsy samples are sandwiched between two foam pads and are placed either in tissue capsules or cassettes with metal or plastic lids
  • Resist temperatures from -40°C to +121°C

Specifications

Product Type Biopsy Pad - Regular Cassette
Material Polyester Urethane Foam
Color Blue
Length (Metric) 30.2 mm
Width (Metric) 25.4 mm
Length (English) 1.2 in.
Width (English) 1 in.
Depth (Metric) 2 mm
Depth (English) 0.1 in.
Shape Rectangular
For Use With (Application) For Regular Size Cassettes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.