Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Biosafety Cabinet Dry Contact Relay Kit
SDP

Catalog No. 3858320 Shop All Labconco Corporation Products
Change view
Click to view available options
Height (English):
1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
38-583-20 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 38-583-20 Supplier Labconco™ Supplier No. 3858320
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Dry contact relay kit for use with L3 generation Logic+ and Axiom Biosafety Cabinets.

  • Applicable Products: 
    • Purifier Axiom Biosafety Cabinets
    • Purifier Logic
    • Logic+ Biosafety Cabinets

Specifications

For Use With (Equipment) Purifier Logic Class II, Type A2 Biosafety Cabinet (36 in.)
Height (English) 1 in.
Depth (English) 6 in.
Width (English) 6 in.
Height (Metric) 2.5 cm
Depth (Metric) 15.2 cm
Width (Metric) 15.2 cm
Height Overall (English) 1 in.
Height Overall (Metric) 2.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.