Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Biosafety Cabinet Easy-Clean Prop Rod
SDP

Catalog No. 3430501 Shop All Labconco Corporation Products
Change view
Click to view available options
Dimensions:
Long
Short
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions
34-305-01 Long
34-305-00 Short
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 34-305-01 Supplier Labconco™ Supplier No. 3430501
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Holds the work surface in a raised position for easy cleaning

  • Easy-Clean Prop Rod holds the work surface in a raised position for easy cleaning of the sump area on Logic+ Biosafety Cabinets.
  • Short version for use with service-fixtured biosafety cabinets.
  • Long version for use with non-fixtured biosafety cabinets.

Specifications

For Use With (Equipment) Purifier Logic+ Class II Biosafety Cabinets
Height (English) 2.75 in.
Depth (English) 8.5 in.
Width (English) 3.25 in.
Height (Metric) 7 cm
Dimensions Long
Depth (Metric) 21.6 cm
Width (Metric) 8.3 cm
Height Overall (English) 2.75 in.
Height Overall (Metric) 7 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.