Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Biosafety Cabinet Telescoping Base Stand with Shelf (Non-welded)
SDP

Designed to support Logic™ Class II Biological Safety Cabinets and PuriCare™ Procedure Stations. Optic White epoxy-coated steel frame. Available with fixed leveling feet.

$1040.00 - $1220.00

Specifications

Description Telescoping base stand with fixed leveling feet and shelf (non-welded)
Product Type Base Assembly
Height (English) 27.5 to 34.5 in.
For Use With (Application) Biosafety
Includes Base Stand with fixed leveling feet
View More Specs

Products 4
Catalog Number Mfr. No. Width (English) Exterior Price Quantity & Availability  
Catalog Number Mfr. No. Width (English) Exterior Price Quantity & Availability  
01-812-438
SDP
View Documents
Labconco™
5171300
38.5 in.
Each for $1,040.00
Only null left
Add to Cart
 
01-812-437
SDP
View Documents
Labconco™
5171400
50.5 in.
Each for $1,100.00
Only null left
Add to Cart
 
01-812-436
SDP
View Documents
Labconco™
5171500
62.5 in.
Each for $1,160.00
Only null left
Add to Cart
 
01-812-435
SDP
View Documents
Labconco™
5171600
74.5 in.
Each for $1,220.00
Only null left
Add to Cart
 
Description

Description

  • Can be ordered as part of Labconco biosafety cabinet part number.
  • When configured with part number, unassembled design ships on pallet with biosafety cabinet.
  • Telescoping legs are adjustable to eight height positions at installation in 1 in. (2.5 cm) increments to provide a working height from 30 in. (76 cm) to 37 in. (94 cm).
  • Durable Optic White epoxy-coating.
  • Stand features three pass-throughs in rear panel.
  • Fixed leveling feet.
  • Supports loads up to 1,000 lbs. (454 kg).
  • Durable 1.75 in. steel frame.
  • NSF approved.
  • ADA-compliant.
Specifications

Specifications

Telescoping base stand with fixed leveling feet and shelf (non-welded)
27.5 to 34.5 in.
Base Stand with fixed leveling feet
69.9 to 87.6 cm
29 in.
Base Assembly
Biosafety
None
Labconco Class II Biosafety Cabinets
73.7 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.