Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ BIOshell™ A400 Protein C18 Guard Column, 3.4 μm Particle Size

Catalog No. 111008304 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
3 mm
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
11-100-8304 2.1 mm
11-100-8305 3 mm
11-100-8393 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-100-8304 Supplier MilliporeSigma™ Supelco™ Supplier No. 67505U
Add to Cart
Add to Cart

BIOshell™ Guard Columns provide physical (filtration) and chemical protection for costly analytical columns without compromising the very high performance of BIOshell™ columns.

BIOshell™ guard columns are capable of continuous use at pressures up to 9,000 psi (600 bar) with only hand-tightening. Guard cartridges are easily replaced without removing the guard column holder from the flow path. The cartridge is packed with BIOshell™ Fused-Core particles. Order the guard column holder (66841-U) separately.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 3/Pk.
pH 1 to 8
Particle Size 3.4 μm
Length (Metric) 5 cm
Pore Size 400 Å
Type Fused-Core HPLC Guard Cartridge
Diameter (Metric) Inner 2.1 mm
Material Stainless Steel Hardware
Phase Reversed Phase
For Use With (Application) HPLC
Endcapped Yes
Product Line BIOshell
Show More Show Less

BIOshell is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.