Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Biosynergy LabTemp™ 40 Surface Temperature Indicators

Catalog No. 22246198 Shop All Biosynergy Products
Change view
Click to view available options
Temperature Range (Metric):
19°C to 41°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
22-246198 19°C to 41°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-246198 Supplier Biosynergy Supplier No. 6100B

missing translation for 'validMainframeMsg'

Instant and continuous monitoring of temperatures between 19° to 21°C and 24° to 41°C

  • Can be used with temperature-sensitive materials in laboratories specifically when these materials are taken in or out of a refrigerated environment
  • Designed for use with precious materials in microbiology, tissue cultures, enzymology, analytical chemistry, and organic chemistry laboratories
  • Disposable and easily affix to plastic, glass, metal and wood labware — compatible with all types of surfaces for up to 18 months
  • Can be used on items stored in refrigerators, temperature controlled centrifuges, low temperature incubators, and even water baths for 1-2 hours

Specifications

For Use With (Application) Monitoring incubators, instant and continuous temperature
Product Type Surface Temperature Indicator
Max. Temperature (Metric) 41°C
Min. Temperature (Metric) 19°C
Temperature Range (Metric) 19°C to 41°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.