Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Biosynergy StaFreez™ Irreversible Freeze-Thaw Indicator

Catalog No. 22246196 Shop All Biosynergy Products
Change view
Click to view available options
Temperature Range (Metric):
-20° or lower
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
22-246196 -20° or lower
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-246196 Supplier Biosynergy Supplier No. 5000B
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Irreversible indication of whether or not unstable frozen biological materials have been thawed

  • Monitors surface temperature of frozen items
  • Liquid-crystal indicator displays environmental temperatures items have been subjected to with color change
  • After activated, product is applied to frozen material at approximately -20°C
  • Indicator remains blue until frozen material is warmed
  • Upon warming, color changes first to gray, then to gray-green, and finally to black as sample temperature reaches 0°C
  • Color will not return to blue, even if the sample is refrozen, indicating thawing has occurred

Order Info

Supplied in convenient dispenser.

Specifications

For Use With (Application) Monitoring surface temperature of frozen item
Product Type Indicator
Temperature Range (Metric) -20° or lower
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.