Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Analytics™ Biosystems Multi-Component Calibration Gas Mixtures

Catalog No. 19088615
Encompass
Encompass_Preferred
Change view
Click to view available options
Components Measured:
Methane (LEL)
Capacity (Metric):
103 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Capacity (Metric)
19-088-615 Methane (LEL) 103 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-088-615 Supplier Honeywell Analytics™ Supplier No. 549043
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Capacity (English) 3482.8 oz.
Capacity (Metric) 103 L
Components Measured Methane (LEL)
For Use With (Equipment) Biosystem
Type Multi Component Gas Calibration Cylinder
Includes 50% LEL Methane, 50ppm Carbon Monoxide, 25ppm Hydrogen Sulphide, 18% Oxygen, Nitrogen balance Gas
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.