Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Biotin Control Diet, Pellet
Biotin Control Diet. Contains egg white spray, corn starch, and salt mixture and vitamin fortification.
$1031.00 - $3897.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296041010
|
MP Biomedicals
0296041010 |
10 kg |
Each for $1,031.00
|
|
|||||
MP296041020
|
MP Biomedicals
0296041020 |
20 kg |
Each for $1,786.00
|
|
|||||
MP296041050
|
MP Biomedicals
0296041050 |
50 kg |
Each for $3,897.00
|
|
|||||
Description
- Biotin Control Diet
- Contains egg white spray, corn starch, and salt mixture and vitamin fortification
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Refrigerated | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title