Learn More
Thermo Scientific™ Biotinylated Positive Control Oligo Probe (ALU)
Description
Biotinylated Positive Control Oligo Probe (ALU)
Specifications
Specifications
| Product Type | Oligonucleotides |
| Content And Storage | Store in refrigerator (2°C to 8°C). |
| Shipping Condition | Wet Ice |
| Label or Dye | Biotin |
| Quantity | 1 mL |
| Product Line | REMBRANDT |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.