Learn More
Bio Plas™ BioTip™ Standard Pipette Tips, Bulk, Beveled
Description
- Universal fit design ensures compatibility with a wide range of pipette brands and models
- Beveled tip enhances accuracy and ease of dispensing, especially for precise liquid handling
- Bulk packaging provides a cost-effective solution for high-volume laboratory use and storage efficiency
- Engineered for consistent performance across routine laboratory applications
- Ideal for general-purpose pipetting tasks requiring reliability and versatility
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Format | Bagged |
| Tip Style | Beveled |
| Product Type | Pipette Tip |
| Color Code | White |
| Disposable | Single-use |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.