Learn More
Bio Plas™ BioTip™ Standard Pipette Tips, Racked, Beveled
Description
- Beveled tip design improves precision and control during liquid dispensing tasks
- Racked packaging provides organized storage and easy access, enhancing workflow efficiency
- Includes 96 tips per rack, suitable for routine laboratory applications
- Compatible with a wide range of pipettes for versatile use
- Designed for consistent performance and reliable results in everyday pipetting
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Format | Rack |
| Tip Style | Beveled |
| Quantity | 96 Tips/Rack |
| Product Type | Pipette Tip |
| Color Code | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.