Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Biotrate Digital Burets

Catalog No. 14559575 Shop All Sartorius Products
Change view
Click to view available options
Capacity (Metric):
0 to 30 mL
0 to 50 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-559-575 0 to 30 mL
14-559-576 0 to 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-559-575 Supplier Sartorius Supplier No. 723054

Accurate, precise and convenient bottle-top titration

The streamlined Biotrate Digital Burette and dispenser delivers accurate, precise and convenient bottle-top titration, as well as optimum operator safety.

  • Available in sizes 0-30mL and 0-50mL
  • No electrical outlet required
  • For both laboratory and field-based analyses
  • Chemically resistant
  • Autoclavable liquid-path construction: made of borosilicate glass, PTFE, PVDF, FEP and ceramic components
  • Based on positive displacement principle for maximum accuracy
  • Automatic low battery indication: shown on large easy–to–read LCD display
  • Simple to calibrate and restore factory calibration

  • Zero reset feature: easy to move from one titration to another
  • Rotating head and clear numbers in LCD display
  • Visible borosilicate glass barrel protected with a transparent polypropylene sleeve
  • Bubble-free dispensing
  • Anti-drip tap
  • Inaccuracy: 0.2%
  • Imprecision: 0.1%

Warranty and Services

2 years warranty

TRUSTED_SUSTAINABILITY

Specifications

Accuracy 0.2 %
Autoclavable Autoclavable
Capacity (Metric) 0 to 30 mL
Material Borosilicate Glass, Ceramic, FEP, PTFE, PVDF
Graduations 0.01 mL
For Use With (Application) Laboratory and Field-Based Analysis
Includes 33, 38 and 45 mm Adaptors, Low Battery Indicator
Precision 0.1 %
Warranty 2 Years
Type Digital Buret
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.