Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lonza™ BioWhittaker™ Hank's Balanced Salt Solutions (1X)

Catalog No. BW04315Q
Change view
Click to view available options
Quantity:
500 mL
1 L
12 x 500 mL
Without Additives:
No Calcium, No Magnesium
No Calcium, No Magnesium, No Phenol Red
No Phenol Red
None
With Additives:
Calcium, Magnesium
None
Phenol Red
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Without Additives With Additives
BW04-315Q 1 L No Calcium, No Magnesium, No Phenol Red None
BW10527F12 12 x 500 mL No Phenol Red None
BW10-543F 500 mL No Calcium, No Magnesium Phenol Red
BW10-547F 500 mL No Calcium, No Magnesium None
BW10-527F 500 mL No Phenol Red Calcium, Magnesium
BW10-508F 500 mL None Phenol Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. BW04-315Q Supplier Lonza™ Supplier No. 04315Q

Used in wide variety of tissue culture applications. BioWhittaker™ Hank's Balanced Salt Solutions (1X) is used to maintain a physiological pH for cells maintained in non-CO2 conditions, diluting cells before counting, washing cells before dissociating and transporting cells or tissues.

  • Available in various formulations including calcium-, magnesium- and phenol-red-free or containing versions
  • Manufactured in accordance with cGMP regulations and are cell culture tested to assure compatibility
  • Contain NaHCO3

Order Info

4L solution is packaged in a polybag.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 15° to 30°C
Product Type Hanks' Balanced Salt Solution
Sterility Sterile
With Additives None
Without Additives No Calcium, No Magnesium, No Phenol Red
pH 7.14 to 7.46
Quantity 1 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.