Learn More
Lonza™ BioWhittaker™ Hank's Balanced Salt Solutions (1X)
Description
- Available in various formulations including calcium-, magnesium- and phenol-red-free or containing versions
- Manufactured in accordance with cGMP regulations and are cell culture tested to assure compatibility
- Contain NaHCO3
Order Info
4L solution is packaged in a polybag.
Specifications
Specifications
| Content And Storage | 15° to 30°C |
| Product Type | Hanks' Balanced Salt Solution |
| Sterility | Sterile |
| With Additives | Calcium, Magnesium |
| Without Additives | No Phenol Red |
| pH | 7.08 to 7.4 |
| Quantity | 500 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.