Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lonza™ BioWhittaker™ RPMI 1640 with L-Glutamine

Catalog No. BW12702F12
Change view
Click to view available options
Quantity:
100 mL
10000 mL
12 × 1 L
12 × 500 mL
500 mL
With Additives:
Glutamine
Glutamine, HEPES
Glutamine, HEPES, Penicillin, Streptomycin
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity With Additives
BW12702F12 12 × 500 mL Glutamine
BW12-115F 500 mL Glutamine, HEPES
BW12702Q12 12 × 1 L Glutamine
BW09-774E 100 mL Glutamine, HEPES, Penicillin, Streptomycin
BW12-702F 500 mL Glutamine
BW12-702Q 10000 mL Glutamine
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. BW12702F12 Supplier Lonza™ Supplier No. 12702F/12
This item is not returnable. View return policy

Developed for culturing normal human leukocytes. BioWhittaker RPMI 1640 with L-glutamine can be used for suspension and monolayer mammalian cultures.

  • Manufactured in accordance with cGMP regulations
  • Formulations used for standard liquid media products are those recommended by Tissue Culture Association
TRUSTED_SUSTAINABILITY

Specifications

Form Liquid
Product Type RPMI 1640
Sterility Sterile
Sterilization Method Sterile-filtered through two consecutive 0.2 μm filters
With Additives Glutamine
Without Additives None
Quantity 12 × 500 mL
pH 6.9 to 7.3
Content And Storage 2° to 8°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.