Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Dissection Model, Rooster
SCI_ED

Catalog No. S13528 Shop All Eisco Products
Change view
Click to view available options
Height (English):
5.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S13528 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13528 Supplier Eisco™ Supplier No. ZM0026
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Life-size model provides an excellent introduction to avian anatomy, specifically a young rooster.

  • Life size, bisected
  • One side shows an external view with feather detail
  • Other side shows the internal structures
  • Mounted on base
  • Supplied with English key card

Specifications

Dimensions (L x W x H) 28 x 18 x 34 cm
Height (English) 5.5 in.
Height (Metric) 13.97 cm
Includes English Key Card
Length (English) 12 in.
Length (Metric) 30.48 cm
Material ABS Plastic
Mounting Base
Weight (English) 2.6 lb.
Weight (Metric) 1.17 kg
Width (English) 12.5 in.
Width (Metric) 31.75 cm
Product Type Bird/Rooster Dissection Model
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.