Learn More
Description
Specifications
Specifications
| Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
| Form | Powder |
| Product Type | Dehydrated Peptone |
| For Use With (Application) | Scale-up to production applications |
| Product Line | BiTek |
| Quantity | 10 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
