Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP BL-15 UV Inspection Lamp Replacement Tube

Catalog No. UVP34001701 Shop All UVP Inc. Products
Change view
Click to view available options
Length (Metric):
434.8 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
UVP34001701 434.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. UVP34001701 Supplier UVP Supplier No. 34001701
Only null left
Add to Cart
Add to Cart

Longwave 365nm BLB UV lamp is ideal for inspection applications in hard to reach places.

Specifications

Wattage 15 W
Wavelength 365 nm
For Use With (Equipment) UVP™ BL-15 UV inspection lamp
Length (English) 17.12 in.
Length (Metric) 434.8 mm
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.