Learn More
Bollé Safety BL30 Safety Glasses
Description
- Upper protection
- Anti-fog and anti-scratch coating on both sides of lenses
- Lightweight and contains no metal parts
- Stop-in system holds temples to prevent contact with lenses
- No screws
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Height (English) | 2.32 in. |
| Certifications/Compliance | ANSI Z87+ |
| Width (Metric) | 7 cm |
| Height (Metric) | 5.9 cm |
| Shape | Rectangular |
| Width (English) | 2.76 in. |
| Lens Tint | Smoke |
| Product Type | Safety Glasses |
| Frame Color | Translucent |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.